KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hammer Tip, Plastic, Hard, 1-1/4 In, Clear

VAUGHAN| Zoro #: G2422131| Mfr #: 125PF

$6.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hardness: Hard
Color: White
Fits Hammers: 6CLU1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2422131 Mfr #: 125PF
Hardness: HardColor: White
Fits Hammers: 6CLU1Tip Dia. (In.): 1-1/4
Tip Material: PlasticItem: Soft-Face Hammer Tip
Country of Origin (subject to change): United Kingdom

Description

Soft-Face Hammer Tip, Hardness Medium, Tip Material Nylon, Tip Dia. (In.) 1-1/4, Color White, Fits Hammers G0755237

Reviews