SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mallet, Copper, 24 oz., 11-1/2 In. L

VAUGHAN| Zoro #: G0828746| Mfr #: CM150

$44.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Copper MalletHead Weight: 24 oz.Mallet Product Grouping: Copper Mallets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0828746 Mfr #: CM150
Item: Copper MalletHead Weight: 24 oz.
Mallet Product Grouping: Copper MalletsHead Material: Copper
Face Diameter: 1-1/2"Head Color: Natural
Handle Color: NaturalTether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 11-1/2"Head Length: 3-1/2"
Standards: ASMEHandle Material: Hardwood
Country of Origin (subject to change): United Kingdom

Description

Copper Mallets, Copper Mallet, Head Material Copper, Head Weight 24 oz., Face Diameter 1-1/2 In., Handle Material Hardwood, Overall Length 11-1/2 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Head Length 3-1/2 In., Handle Color Natural, Head Color Natural, Standards ASME

Reviews