Mallet, Copper, 3 1/2 Lb

VAUGHAN| Zoro #: G1081866| Mfr #: CM200

$74.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Head Color: Natural
Overall Length: 13"
Face Diameter: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1081866 Mfr #: CM200
Head Color: NaturalOverall Length: 13"
Face Diameter: 2"Item: Copper Mallet
Handle Color: NaturalHead Material: Copper
Mallet Product Grouping: Copper MalletsHandle Material: Hardwood
Head Weight: 3.5 lb.Standards: ASME
Head Length: 4"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United Kingdom

Description

Copper Mallets, Copper Mallet, Head Material Copper, Head Weight 3.5 lb., Face Diameter 2 In., Handle Material Hardwood, Overall Length 13 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Head Length 4 In., Handle Color Natural, Head Color Natural, Standards ASME

Reviews