Mallet, Rubber 13 In. L, Standard Tool

VAUGHAN| Zoro #: G0654717| Mfr #: RM12DB

$22.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0654717 Mfr #: RM12DB
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Rubber Mallet
Head Weight: 12 oz.Overall Length: 13"
Face Diameter: 2-3/8"Head Length: 4-1/4"
Head Material: RubberStandards: ASME
Handle Color: NaturalMallet Product Grouping: Rubber Mallets
Head Color: GrayHandle Material: Hardwood
Country of Origin (subject to change): United States

Product Description

Rubber Mallets, Rubber Mallet, Head Material Rubber, Head Weight 12 oz., Face Diameter 2-3/8 In., Handle Material Hardwood, Overall Length 13 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Head Length 4-1/4 In., Handle Color Natural, Head Color Gray, Standards ASME

Product Reviews

Save 15%. Sign up for Z-mail.