Nail Pullers, Nail Puller/Chisel Scraper

VAUGHAN| Zoro #: G0842213| Mfr #: BC/SB16

$18.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 7/8"Overall Length: 16"Item: Nail Puller/Chisel Scraper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0842213 Mfr #: BC/SB16
Thickness: 7/8"Overall Length: 16"
Item: Nail Puller/Chisel ScraperFeatures: Flat Claw and Blade
Pry Bar Sub-Category: Nail PullersStandards: ASME
Material: SteelOverall Width: 3-1/4"
Color: BlueTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Nail Pullers, Nail Puller/Chisel Scraper, Overall Length 16 In., Overall Width 3-1/4 In., Standard Tool (Accessory Needed for Tethering), Thickness 7/8 In., Steel, Blue, Features Flat Claw and Blade, Standards ASME

Reviews