DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Nail Pullers, Nail Puller/Chisel Scraper

VAUGHAN| Zoro #: G1055722| Mfr #: NP15CE

$10.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 14-1/5"
Standards: ASME
Thickness: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1055722 Mfr #: NP15CE
Overall Length: 14-1/5"Standards: ASME
Thickness: 1"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Width: 2"Material: steel
Pry Bar Sub-Category: Nail PullersItem: Nail Puller/Chisel Scraper
Color: BlueFeatures: Polished and Hardened Claws Offset at 90 Degrees F, Made for Extracting Deeply Embedded Nails-Claws Hardened and Tempered Chisel End Ground & Sharpened
Country of Origin (subject to change): United States

Description

Nail Pullers, Nail Puller/Chisel Scraper, Overall Length 14-1/5 In., Overall Width 2 In., Standard Tool (Accessory Needed for Tethering), Thickness 1 In., Steel, Blue, Features Polished and Hardened Claws Offset at 90 Degrees F, Made for Extracting Deeply Embedded Nails-Claws Hardened and Tempered Chisel End Ground & Sharpened, Standards ASME

Reviews