Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Replacement Handle, For 2 to 4lb. Hammers

  • Zoro #: G9749607
  • Mfr #: 634-02

$4.61

Details
  • Overall Length: 16"
  • Fits Brand: Blacksmith Hammers
  • For Use With Mfr. Model Number: S32, S40 S48, SDF40, SDF48
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Vaughan #634-02 Specifications

  • Zoro #: G9749607
  • Mfr #: 634-02
Overall Length: 16" Fits Brand: Blacksmith Hammers
For Use With Mfr. Model Number: S32, S40 S48, SDF40, SDF48 Material: Hickory
Item: Replacement Handle For Use With Grainger Item Number: 16W197, 5LL83, 16W196, 22UZ61, 22UZ60
Handle Type: Straight For Use With: 2 to 4 lb. Blacksmith Hammers
Includes: Wedges Country of Origin (subject to change): United States

Description

When you’re stocking your toolbox, don’t forget to include repair or replacement hammer parts. Vaughan Replacement Handle include characteristics like: Material: Hickory, Overall Length: 16", Includes: Wedges.

Reviews of Vaughan #634-02