SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rip Hammer, Fiberglass, 20 Oz

VAUGHAN| Zoro #: G0331676| Mfr #: FS999ML

$23.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Face Dia. (In.): 3-1/8Item: Rip Claw HammerHead Weight (Oz.): 20.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0331676 Mfr #: FS999ML
Face Dia. (In.): 3-1/8Item: Rip Claw Hammer
Head Weight (Oz.): 20.0Overall Length (In.): 16
Face: MilledHandle: Fiberglass
Type: RipHead Material: High Carbon Steel
Country of Origin (subject to change): United States

Description

Rip Hammer, Handle Type Fiberglass, Head Weight 20 Ounces, Face Milled

Reviews