KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rock Pick, 14 Oz, Steel

VAUGHAN| Zoro #: G1017414| Mfr #: AP14

$25.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rock Pick
Face: Smooth
Overall Length: 12-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1017414 Mfr #: AP14
Item: Rock PickFace: Smooth
Overall Length: 12-5/8"Head Material: Steel
Handle: SteelFeatures: Cushoined Grip
Meets/Exceeds: AMSEHead Weight: 14 Oz.
Head Length: 6"Country of Origin (subject to change): United States

Description

Rock Pick, Head Weight (Oz.) 14, Head Weight (Lb.) 7/8, Head Length (In.) 6, Head Material Steel, Overall Length (In.) 12-5/8, Steel Handle, Cushoined Grip, Meets/Exceeds AMSE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews