KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sledgehammer Handle, 30 In Hickory

VAUGHAN| Zoro #: G1805501| Mfr #: 67305

$14.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Wedges
For Use With: Double Bit Axes
Item: Replacement Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1805501 Mfr #: 67305
Includes: WedgesFor Use With: Double Bit Axes
Item: Replacement HandleHandle Type: Straight Hickory
Overall Length: 30"Country of Origin (subject to change): United States

Description

Replacement Handle, 30" Straight Hickory, For Use With Double Bit Axes, Includes Wedges, Package Quantity 1

Reviews