Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Sledgehammer Handle, 36 In Hickory

  • Zoro #: G2307742
  • Mfr #: 67393

$9.62

Details
  • Type: 36" Hickory
  • Item: Replacement Handle
  • Includes: Wedges
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Vaughan #67393 Specifications

  • Zoro #: G2307742
  • Mfr #: 67393
Type: 36" Hickory Item: Replacement Handle
Includes: Wedges For Use With: 20 to24 Lb Sledgehammers
Country of Origin (subject to change): United States

Description

Handles make up the bulk of hammer parts. Take a look at the features for Vaughan Replacement Handle. Includes: Wedges.

Reviews of Vaughan #67393