Vaughan

Soft Face Hammer, 12 oz., 12-1/2" L

Vaughan Soft Face Hammer, 12 oz., 12-1/2" L SF12
Hover or click to zoom Tap to zoom
Key Features
  • Hammer Product Grouping: Soft Face Hammers
  • Item: Soft Face Hammer
  • Replaceable Tip: Yes
  • Hammer Tips Included: Yes
  • Tip Material: Nylon
  • Head Weight: 12 oz
  • Hammer Tip Dia.: 1 3/8 in
  • Handle Material: Wood
See full product details
$18.88

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Vaughan #SF12 Specifications

  • Hammer Product Grouping: Soft Face Hammers
  • Item: Soft Face Hammer
  • Replaceable Tip: Yes
  • Hammer Tips Included: Yes
  • Tip Material: Nylon
  • Head Weight: 12 oz
  • Hammer Tip Dia.: 1 3/8 in
  • Handle Material: Wood
  • Overall Length: 12 1/2 in
  • Nonsparking: No
  • Handle Color: Natural
  • Head Length: 4 3/4 in
  • Tether Capable: Tether Capable
  • Hammer Tip Color: Red/Yellow
  • Hammer Tip Hardness: Soft/Hard
  • Color: Yellow/Red
  • Tether Style: Tether Capable
  • Head Material: Steel
  • Handle Attachment: Wedged
  • Hammer Type: Soft Face Hammer
  • Manufacturers Part Number for Replacement Handle: 62123
  • Handle Length: 11 in
  • Replaceable Handle: Yes
  • Double Faced: Yes
  • Included Tip Hardness: Hard
  • Tether Ready: Yes
  • Tip Color: Red, Yellow
  • Includes Tips: Yes
  • Non-Sparking: No
  • Tip Diameter: 1 3/8 in
  • Tip Shape: Round
  • Grip Style: Plain
  • Manufacturers Part Number for Replacement Tips: 51301, 51401
  • Replaceable Tips: Yes
  • Dead Blow Hammer: No
  • Hardness of Included Tips: Hard, Soft
  • Series: SF
  • Country of Origin (subject to change): United States

Description

Soft Face Hammer, Hammer Type Soft Face Hammer, Head Material Steel, Tip Material Nylon, Head Weight 12 oz, Tip Diameter 1 3/8 in, Included Tip Hardness Hard, Soft, Overall Length 13 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer No, Non-Sparking No, Tether Ready Yes, Replaceable Handle Yes, Double Faced Yes, Features Rust-Resistant, Grip Style Plain, Handle Attachment Wedged, Handle Color Natural, Handle Length 11 in, Handle Material Wood, Head Length 4 3/4 in

Reviews of Vaughan #SF12

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.