Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Soft Face Hammer, 6 oz., 10-1/2" L

  • Zoro #: G1391591
  • Mfr #: SF6
$13.99
  • Hammer Product Grouping: Soft Face Hammers
  • Overall Length: 10 1/2 in
  • Tether Capable: Tether Capable
See full product details
Orders over $75 ship free.

Vaughan #SF6 Specifications

  • Zoro #: G1391591
  • Mfr #: SF6
Hammer Product Grouping: Soft Face Hammers Overall Length: 10 1/2 in
Tether Capable: Tether Capable Handle Color: Natural
Tip Material: Nylon Handle Material: Hickory
Hammer Tip Hardness: Soft/Hard Hammer Tip Dia.: 1 in
Hammer Tip Color: Red/Yellow Hammer Tips Included: Yes
Replaceable Tip: Yes Nonsparking: No
Head Length: 3 7/8 in Item: Soft Face Hammer
Head Weight: 6 oz Tether Style: Tether Capable
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hammer Product Grouping Soft Face Hammers, Soft Face Hammer, Replaceable Tip Yes, Hammer Tips Included Yes, Tip Material Nylon, Head Weight 6 oz, Hammer Tip Dia. 1 in, Handle Material Hickory, Overall Length 10 1/2 in, Nonsparking No, Tether Capable, Hammer Tip Hardness Soft/Hard, Hammer Tip Color Red/Yellow, Handle Color Natural, Head Length 3 7/8 in

Reviews of Vaughan #SF6