Soft Hammer Tip, 1 3/8 In Dia

VAUGHAN| Zoro #: G1235717| Mfr #: SF12S

$3.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hammer Tip
Type: Soft-Face
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1235717 Mfr #: SF12S
Item: Hammer TipType: Soft-Face
Color: RedFits Hammers: 2A531
Tip Dia. (In.): 1-3/8Tip Material: Plastic
Hardness: SoftFor Use With: Mfr. No. SF12
Country of Origin (subject to change): United States

Description

Soft Red Hammer Tip, 1 3/8 In Dia, Replacement Tip for 2A531 Soft Face Hammer

Reviews