HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Soft Hammer Tip, 1 In Dia

VAUGHAN| Zoro #: G0780936| Mfr #: SF6S

$2.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hammer Tip
Type: Soft-Face
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0780936 Mfr #: SF6S
Item: Hammer TipType: Soft-Face
Color: RedFits Hammers: 2A528
Tip Dia. (In.): 1Tip Material: Plastic
Hardness: SoftFor Use With: Mfr. No. SF6
Country of Origin (subject to change): United States

Description

Soft Red Hammer Tip, 1 In Dia, Replacement Tip for 2A528 Soft Face Hammer

Reviews