BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Titanium Rip Hammer, Smooth, 16 Oz, Hickory

VAUGHAN| Zoro #: G1037845| Mfr #: 7182

$94.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle: HickoryOverall Length (In.): 17Head Material: Titanium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1037845 Mfr #: 7182
Handle: HickoryOverall Length (In.): 17
Head Material: TitaniumFace Dia. (In.): 1-3/8
Item: Titanium Rip Claw HammerFeatures: Overstrike Protection and Side Nail Puller
Head Weight (Oz.): 16.0Face: Smooth
Country of Origin (subject to change): China

Description

Titanium Rip Claw Hammer, -, Head Weight (Oz.) 16.0, Overall Length (In.) 17, Handle Hickory, Face Smooth, Face Dia. (In.) 1-3/8, Head Material Titanium, Features Overstrike Protection and Side Nail Puller, Meets/Exceeds -

Reviews