Medinah 7-in. W 1 Light Dusk to Dawn Black Outdoor Wall Lantern Clear Glass

  • Mfr # T0601

  • Zoro # G612118299


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
7 in
Height
17.25 in
Length
8.25 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0601
Zoro #
G612118299
UPC #
884656750157
Country of Origin
China

Dimensions

Width
7 in
Height
17.25 in
Length
8.25 in
Size
7 in W x 17.25 in H x 8.25 in D

Details

Voltage
120V
Watts
60W
Finish
Textured Black
Lamp Type
E26 Medium - LED Compatible
Lamp Included
No
Collection Name
Medinah
Number of Lights
1
Style
Transitional
Shape
Rectangle
Shade Name
Clear Glass
Shade Material
Glass
Damp/Wet Rating
Wet
Color
Black
Material
Steel
Photo Cell
Yes

Description

The Medinah is an example of classic minimalist elegance. Large panes of clear glass are encased by textured black frames. The top looped lantern handle adds an additional focal point to the overall design. Combine that with vintage Edison style filament bulbs to complete the look. This outdoor wall light is ideal for your covered porch, entryway, garage, or any other area of your home.


  • Weather resistant steel material provides long lasting durability
  • Clear glass provides bright illumination and a transitional feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • 7-in W x 17.25-in H x 8.25-in D
  • Open bottom for quick bulb changing convenience
  • Dusk to dawn photo cell automatically turns fixture on when dark and off when light for added safety, security, and energy savings
  • Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • Mounting hardware and instruction manual included for easy installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.