Vektek
Cylinder, Threaded, 3900 lb, 1.00 In Stroke
Mfr # 20-0210-01
Zoro # G8914717
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Acting/Double Acting Double Acting
- Push Capacity @ 5000 psi 3,900 lb
- Stroke Length 1 in
- Retracted Height 3.18 in
- Body Thread 1-7/8"-16
Explore More Products
- VEKTEK Cylinder, Threaded, 550 lb, 0.25 In Stroke 20-0104-02
- VEKTEK Cylinder, Threaded, 8800 lb, 1.50 In Stroke 20-0115-04
- ENERPAC Cylinder, Threaded, 3900 lbs, .51 In Stroke CDT18131
- ENERPAC CST9131, 1950 lbs Capacity, 0.52 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder CST9131
- ENERPAC CST18131, 3950 lbs Capacity, 0.51 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder CST18131
- ENERPAC CST40131, 8800 lbs Capacity, 0.58 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder CST40131
- ENERPAC CST9251, 1950 lbs Capacity, 1.04 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder CST9251
- ENERPAC Cylinder, Threaded, 6110 lb, 0.59 In Stroke CST27151
- ENERPAC CDT18251, 3900 lbs Capacity, 0.98 in Stroke, Double-Acting, Threaded Body, Hydraulic Cylinder CDT18251
- ENERPAC Cylinder, Threaded, 980 lb, 0.51 In Stroke CST4131
- ENERPAC Cylinder, Threaded, 380 lb, 0.28 In Stroke CST271
- Vektek Threaded Body Cylinders