Velcro Brand
Reclosable Fastener, 15 ft, 2 in Wd, Black
Mfr # 90197
Zoro # G4257596
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 2 in
- Length 15 ft
- Hook and Loop Shape Roll
- Color Black
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, Black 31301
- VELCRO BRAND Reclosable Fastener Black 91100
- VELCRO BRAND Tape Strips, Hook, 3/4"x75ft., Blk, 1PK, 75', 3/4" Wd, Black VEL111
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 3/4 in Wd, White 189811
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 1 in Wd, Black 156383
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, Beige 190408
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 2 in Wd, Green, 6 PK 90633
- VELCRO BRAND Tape Combo Packs, 3/4"x15ft., 15', 3/4" Wd, White VEL102
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 2 in Wd, White 186786
- 3M Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, Black 1-5-SJ3527N
- 3M Reclosable Fastener, Rubber Adhesive, 30 ft, 1 in Wd, Black 1-10-SJ3540
- Velcro Brand Hook & Loop Rolls