SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1" W x 4" L Hook-and-Loop Black Reclosable Adhesive Fastener Strip, 50 pk.

VELCRO BRAND| Zoro #: G0364296| Mfr #: G1X4K72

$21.06 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"Flame Retardant: NoColor: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0364296 Mfr #: G1X4K72
Width: 1"Flame Retardant: No
Color: BlackIncludes: 50 Mated Sets
Backing Material: NylonLength: 4"
Package Quantity: 50Characteristics: High Temperature, High Strength, Pressure Sensitive
Adhesive Type: Acrylic AdhesiveHook and Loop Type: Hook-and-Loop
Item: Reclosable Fastener ShapesHook and Loop Shape: Strip
Shear Strength: 14 psiCountry of Origin (subject to change): United States

Description

Reclosable Fastener Shapes, Hook-and-Loop, Hook and Loop Shape Strip, Length 4 In., Width 1 In., Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Temperature, High Strength, Pressure Sensitive, Includes 50 Mated Sets, Package Quantity 50

Reviews