SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" W x 12" L Hook-and-Loop Black One-Wrap Fastener Strap, 30 pk.

VELCRO BRAND| Zoro #: G0481765| Mfr #: 170782

$31.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Perforated Back-to-Back StrapsDesign: WrapLength: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0481765 Mfr #: 170782
Item: Perforated Back-to-Back StrapsDesign: Wrap
Length: 12"Color: Black
Width: 3/4"Country of Origin (subject to change): United States

Description

Perforated Back-to-Back Straps, Design Wrap, Width 3/4 In., Length 12.0 In., Color Black, Package Quantity 30

Reviews