KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" W x 8" L Hook-and-Loop Black One-Wrap Fastener Strap, 45 pk.

VELCRO BRAND| Zoro #: G2023122| Mfr #: 170091

$29.70 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Length: 8"
Item: Perforated Back-to-Back Straps
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2023122 Mfr #: 170091
Width: 3/4"Length: 8"
Item: Perforated Back-to-Back StrapsDesign: Wrap
Color: BlackCountry of Origin (subject to change): United States

Description

Perforated Back-to-Back Straps, Design Wrap, Width 3/4 In., Length 8.0 In., Color Black, Package Quantity 45

Reviews