KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" W x 8" L Hook-and-Loop White One-Wrap Perforated Fastener Strap, 45 pk.

VELCRO BRAND| Zoro #: G1476745| Mfr #: 176408

$25.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Shear Strength: 23 psi
Flame Retardant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1476745 Mfr #: 176408
Width: 3/4"Shear Strength: 23 psi
Flame Retardant: NoColor: White
Characteristics: Re-usableLength: 8"
Hook and Loop Shape: StrapHook and Loop Type: Hook-and-Loop
Item: Adhesive Type: No Adhesive
Backing Material: Polypropylene, NylonPackage Quantity: 45
Country of Origin (subject to change): United States

Description

Perforated Back-to-Back Straps, Hook-and-Loop, Hook and Loop Shape Strap, Length 8 In., Width 3/4 In., Color White, Flame Retardant No, Backing Material Polypropylene, Nylon, Shear Strength 23 psi, Adhesive Type No Adhesive, Characteristics Re-usable, Package Quantity 45

Reviews