2" W x 18" L Hook-and-Loop Black Reclosable Cinch Strap, 10 pk.

VELCRO BRAND| Zoro #: G2450007| Mfr #: G2X18KVSG

$55.77 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Shear Strength: 14 psi
Flame Retardant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2450007 Mfr #: G2X18KVSG
Width: 2"Shear Strength: 14 psi
Flame Retardant: NoIncludes: 10 Straps Plastic Buckle and 1/4" I.D. Grommet
Color: BlackCharacteristics: Re-usable, High Strength
Length: 18"Hook and Loop Type: Hook-and-Loop
Item: Cinch StrapAdhesive Type: No Adhesive
Backing Material: NylonPackage Quantity: 10
Hook and Loop Shape: StrapCountry of Origin (subject to change): United States

Description

Cinch Strap, Hook-and-Loop, Hook and Loop Shape Strap, Length 18 In., Width 2 In., Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type No Adhesive, Characteristics Re-usable, High Strength, Includes 10 Straps Plastic Buckle and 1/4 In. I.D. Grommet, Package Quantity 10

Reviews