2" W x 24" L Hook-and-Loop Black Reclosable Cinch Strap, 10 pk.

VELCRO BRAND| Zoro #: G2218684| Mfr #: G2X24KVSG

$59.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: 10 Straps Plastic Buckle and 1/4" I.D. Grommet
Hook and Loop Shape: Strap
Adhesive Type: No Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2218684 Mfr #: G2X24KVSG
Includes: 10 Straps Plastic Buckle and 1/4" I.D. GrommetHook and Loop Shape: Strap
Adhesive Type: No AdhesiveLength: 24"
Width: 2"Hook and Loop Type: Hook-and-Loop
Package Quantity: 10Flame Retardant: No
Shear Strength: 14 psiBacking Material: Nylon
Item: Cinch StrapCharacteristics: Re-usable, High Strength
Color: BlackCountry of Origin (subject to change): United States

Description

Cinch Strap, Hook-and-Loop, Hook and Loop Shape Strap, Length 24 In., Width 2 In., Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type No Adhesive, Characteristics Re-usable, High Strength, Includes 10 Straps Plastic Buckle and 1/4 In. I.D. Grommet, Package Quantity 10

Reviews