JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

2" W x 15' L Hook-and-Loop White Industrial Strength Adhesive Fastener Roll, 1 pk.

VELCRO BRAND| Zoro #: G1768374| Mfr #: 90198

$32.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1768374 Mfr #: 90198
Hook and Loop Shape: RollFlame Retardant: No
Shear Strength: 14 psiBacking Material: Nylon
Package Quantity: 1Item: Reclosable Fastener
Characteristics: Water Resistant, Long Lasting Nylon, Indoor and OutdoorLength: 15'
Color: WhiteAdhesive Type: Rubber Adhesive
Hook and Loop Type: Hook-and-LoopWidth: 2"
Country of Origin (subject to change): United States

Product Description

Reclosable Fastener, Hook-and-Loop, Hook and Loop Shape Roll, Length 15 ft., Width 2 In., Color White, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Rubber Adhesive, Characteristics Water Resistant, Long Lasting Nylon, Indoor and Outdoor

Product Reviews

Save 15%. Sign up for Z-mail.