Reclosable Fastener, 3/4 in.x15 ft, White

VELCRO BRAND| Zoro #: G2109502| Mfr #: 90082

$26.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2109502 Mfr #: 90082
Hook and Loop Shape: RollShear Strength: 14 psi
Flame Retardant: NoItem: Reclosable Fastener
Backing Material: NylonPackage Quantity: 1
Characteristics: Pressure Sensitive, For Smooth SurfacesLength: 15 ft.
Includes: Dispenser BoxColor: White
Adhesive Type: Rubber AdhesiveHook and Loop Type: Hook-and-Loop
Width: 3/4"Country of Origin (subject to change): United States

Product Description

Reclosable Fastener, Hook-and-Loop, Hook and Loop Shape Roll, Length 15 ft., Width 3/4 In., Color White, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Rubber Adhesive, Characteristics Pressure Sensitive, For Smooth Surfaces, Includes Dispenser Box

Product Reviews

Save 15%. Sign up for Z-mail.