20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1/2" W x 75' L Hook Black Reclosable Adhesive Fastener Roll, 1 pk.

VELCRO BRAND| Zoro #: G1692451| Mfr #: 196802

$24.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1692451 Mfr #: 196802
Shear Strength: 14 psiItem: Reclosable Fastener
Hook and Loop Shape: RollBacking Material: Nylon
Package Quantity: 1Flame Retardant: No
Characteristics: High Temperature, High Strength, Pressure Sensitive, Long Lasting NylonAdhesive Type: Acrylic Adhesive
Hook and Loop Type: HookWidth: 1/2"
Length: 75'Color: Black
Country of Origin (subject to change): United States

Product Description

Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 75 ft., Width 1/2 In., Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon
Save 15%. Sign up for Z-mail.