1" W x 75' L Hook White Reclosable Adhesive Fastener Roll, 1 pk.

VELCRO BRAND| Zoro #: G1885685| Mfr #: 191033

$42.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1885685 Mfr #: 191033
Hook and Loop Shape: RollItem: Reclosable Fastener
Flame Retardant: NoShear Strength: 14 psi
Backing Material: NylonPackage Quantity: 1
Characteristics: High Temperature, High Strength, Pressure Sensitive, Long Lasting NylonColor: White
Adhesive Type: Acrylic AdhesiveHook and Loop Type: Hook
Width: 1"Length: 75'
Country of Origin (subject to change): United States

Product Description

Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 75 ft., Width 1 In., Color White, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon

Product Reviews

Save 15%. Sign up for Z-mail.