Reclosable Fastener, Hook, 2x75 ft, White

VELCRO BRAND| Zoro #: G0447596| Mfr #: 191231

$98.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0447596 Mfr #: 191231
Hook and Loop Shape: RollItem: Reclosable Fastener
Flame Retardant: NoShear Strength: 14 psi
Backing Material: NylonPackage Quantity: 1
Characteristics: High Temperature, High Strength, Pressure Sensitive, Long Lasting NylonAdhesive Type: Acrylic Adhesive
Hook and Loop Type: HookWidth: 2"
Length: 75 ft.Color: White
Country of Origin (subject to change): United States

Product Description

Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 75 ft., Width 2 In., Color White, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon

Product Reviews

Save 15%. Sign up for Z-mail.