Reclosable Fastener, Hook, 3/4x75 ft, White

VELCRO BRAND| Zoro #: G1544462| Mfr #: 190935

$31.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1544462 Mfr #: 190935
Hook and Loop Shape: RollItem: Reclosable Fastener
Flame Retardant: NoShear Strength: 14 psi
Backing Material: NylonPackage Quantity: 1
Characteristics: High Temperature, High Strength, Pressure Sensitive, Long Lasting NylonHook and Loop Type: Hook
Width: 3/4"Length: 75 ft.
Color: WhiteAdhesive Type: Acrylic Adhesive
Country of Origin (subject to change): United States

Product Description

Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 75 ft., Width 3/4 In., Color White, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon

Product Reviews

Save 15%. Sign up for Z-mail.