5/8" W x 75' L Hook Black Reclosable Adhesive Fastener Roll, 1 pk.

VELCRO BRAND| Zoro #: G1896361| Mfr #: 190882

$27.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1896361 Mfr #: 190882
Shear Strength: 14 psiFlame Retardant: No
Package Quantity: 1Backing Material: Nylon
Hook and Loop Shape: RollItem: Reclosable Fastener
Characteristics: High Temperature, High Strength, Pressure Sensitive, Long Lasting NylonAdhesive Type: Acrylic Adhesive
Hook and Loop Type: HookWidth: 5/8"
Length: 75'Color: Black
Country of Origin (subject to change): United States

Product Description

Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 75 ft., Width 5/8 In., Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon

Product Reviews

Save 15%. Sign up for Z-mail.