Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reclosable Fastener, Hook-and-Loop

  • Zoro #: G4843507
  • Mfr #: 31302
$109.99
  • Flame Retardant: No
  • Dot Dia.: 1/2"
  • Hook and Loop Type: Hook-and-Loop
See full product details
This item ships free.

Velcro Brand #31302 Specifications

  • Zoro #: G4843507
  • Mfr #: 31302
Flame Retardant: No Dot Dia.: 1/2"
Hook and Loop Type: Hook-and-Loop Characteristics: High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon
Length: 75 ft Color: White
Width: 1 in Hook and Loop Shape: Roll
Adhesive Type: Acrylic Adhesive Backing Material: Nylon
Package Quantity: 1 Item: Reclosable Fastener
Operating Temp. Range: -30 Degrees to 140 Degrees F Shear Strength:
Includes: Temp. Range:
Material: Design:
Tensile Strength: Package quantity:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reclosable Fastener, Hook-and-Loop, Hook and Loop Shape Roll, Length 75 ft, Width 1 in, Color White, Flame Retardant No, Operating Temp. Range -30 Degrees to 140 Degrees F, Backing Material Nylon, Adhesive Type Acrylic Adhesive, Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon

Reviews of Velcro Brand #31302