KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" W x 75' L Hook Black Reclosable Adhesive Fastener Roll

VELCRO BRAND| Zoro #: G0487216| Mfr #: 152880

$53.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Shear Strength: 14 psi
Flame Retardant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0487216 Mfr #: 152880
Width: 1"Shear Strength: 14 psi
Flame Retardant: NoColor: Black
Characteristics: Water Resistant, Long Lasting Nylon, Indoor and OutdoorLength: 75'
Hook and Loop Shape: RollHook and Loop Type: Hook
Item: Reclosable FastenerAdhesive Type: Rubber Adhesive
Backing Material: NylonPackage Quantity: 1
Country of Origin (subject to change): United States

Description

Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 75 ft., Width 1 In., Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Rubber Adhesive, Characteristics Water Resistant, Long Lasting Nylon, Indoor and Outdoor

Reviews