1/2" W x 75' L Loop Black Reclosable Adhesive Fastener Roll

VELCRO BRAND| Zoro #: G1608941| Mfr #: 196256

$34.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Black
Item: Reclosable Fastener
Length: 75'
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1608941 Mfr #: 196256
Item: Reclosable FastenerPackage Quantity: 1
Shear Strength: 14 psiHook and Loop Shape: Roll
Flame Retardant: NoBacking Material: Nylon
Characteristics: High Temperature, High Strength, Pressure Sensitive, Long Lasting NylonAdhesive Type: Acrylic Adhesive
Hook and Loop Type: LoopWidth: 1/2"
Length: 75'Color: Black
Country of Origin (subject to change): United States

Product Description

Reclosable Fastener, Loop, Hook and Loop Shape Roll, Length 75 ft., Width 1/2 In., Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon

Product Reviews