LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1" W x 75' L Loop Black Reclosable Adhesive Fastener Roll

VELCRO BRAND| Zoro #: G1143265| Mfr #: 190984

$41.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1143265 Mfr #: 190984
Flame Retardant: NoShear Strength: 14 psi
Item: Reclosable FastenerPackage Quantity: 1
Backing Material: NylonHook and Loop Shape: Roll
Characteristics: High Temperature, High Strength, Pressure Sensitive, Long Lasting NylonAdhesive Type: Acrylic Adhesive
Hook and Loop Type: LoopWidth: 1"
Length: 75'Color: Black
Country of Origin (subject to change): United States

Product Description

Reclosable Fastener, Loop, Hook and Loop Shape Roll, Length 75 ft., Width 1 In., Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon

Product Reviews

Save 15%. Sign up for Z-mail.