20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1" W x 75' L Loop White Reclosable Adhesive Fastener Roll, 1 pk.

VELCRO BRAND| Zoro #: G1487157| Mfr #: 190959

$47.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1487157 Mfr #: 190959
Hook and Loop Shape: RollItem: Reclosable Fastener
Flame Retardant: NoShear Strength: 14 psi
Backing Material: NylonPackage Quantity: 1
Characteristics: High Temperature, High Strength, Pressure Sensitive, Long Lasting NylonAdhesive Type: Acrylic Adhesive
Hook and Loop Type: LoopWidth: 1"
Length: 75'Color: White
Country of Origin (subject to change): United States

Product Description

Reclosable Fastener, Loop, Hook and Loop Shape Roll, Length 75 ft., Width 1 In., Color White, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon

Product Reviews

Save 15%. Sign up for Z-mail.