JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

3/4" W x 75' L Loop White Reclosable Adhesive Fastener Roll, 1 pk.

VELCRO BRAND| Zoro #: G1958756| Mfr #: 190899

$53.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1958756 Mfr #: 190899
Flame Retardant: NoPackage Quantity: 1
Hook and Loop Shape: RollItem: Reclosable Fastener
Backing Material: NylonShear Strength: 14 psi
Characteristics: High Temperature, High Strength, Pressure Sensitive, Long Lasting NylonAdhesive Type: Acrylic Adhesive
Hook and Loop Type: LoopWidth: 3/4"
Length: 75'Color: White
Country of Origin (subject to change): United States

Product Description

Reclosable Fastener, Loop, Hook and Loop Shape Roll, Length 75 ft., Width 3/4 In., Color White, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon

Product Reviews

Save 15%. Sign up for Z-mail.