5/8" W x 75' L Loop Black Reclosable Adhesive Fastener Roll, 1 pk.

VELCRO BRAND| Zoro #: G1565925| Mfr #: 190836

$27.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1565925 Mfr #: 190836
Flame Retardant: NoHook and Loop Shape: Roll
Item: Reclosable FastenerPackage Quantity: 1
Shear Strength: 14 psiBacking Material: Nylon
Characteristics: High Temperature, High Strength, Pressure Sensitive, Long Lasting NylonColor: Black
Adhesive Type: Acrylic AdhesiveHook and Loop Type: Loop
Width: 5/8"Length: 75'
Country of Origin (subject to change): United States

Product Description

Reclosable Fastener, Loop, Hook and Loop Shape Roll, Length 75 ft., Width 5/8 In., Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon

Product Reviews

Save 15%. Sign up for Z-mail.