SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2" W x 75' L Loop White Reclosable Adhesive Fastener Roll

VELCRO BRAND| Zoro #: G0745683| Mfr #: 191129

$75.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Backing Material: NylonHook and Loop Shape: RollFlame Retardant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0745683 Mfr #: 191129
Backing Material: NylonHook and Loop Shape: Roll
Flame Retardant: NoWidth: 1-1/2"
Item: Reclosable FastenerAdhesive Type: Acrylic Adhesive
Package Quantity: 1Characteristics: High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon
Shear Strength: 14 psiHook and Loop Type: Loop
Length: 75'Color: White
Country of Origin (subject to change): United States

Description

Reclosable Fastener Tape, Loop, Hook and Loop Shape Roll, Length 25 yd., Width 1-1/2 In., Color White, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon

Reviews