Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5' W x 120' L Loop Black Reclosable Fastener Roll
  • Zoro #: G0175948
  • Mfr #: 188168
$1,060.03
  • Shear Strength: 10 psi
  • Hook and Loop Type: Loop
  • Adhesive Type: No Adhesive
See full product details
This item ships free.

Velcro Brand #188168 Specifications

  • Zoro #: G0175948
  • Mfr #: 188168
Shear Strength: 10 psi Hook and Loop Type: Loop
Adhesive Type: No Adhesive Width: 5'
Backing Material: Foam Tricot Hook and Loop Shape: Roll
Color: Black Flame Retardant: No
Item: Reclosable Fastener Shapes Length: 120 ft.
Package Quantity: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reclosable Fastener Shapes, Loop, Hook and Loop Shape Roll, Length 120 ft., Width 5 ft., Color Black, Flame Retardant No, Backing Material Foam Tricot, Shear Strength 10 psi, Adhesive Type No Adhesive

Reviews of Velcro Brand #188168