1/2" Dia. Hook Black Adhesive Dots, 1440 pk.

VELCRO BRAND| Zoro #: G2281641| Mfr #: 194122

$39.38 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dot Dia.: 1/2"
Adhesive Type: Acrylic Adhesive
Package Quantity: 1440
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2281641 Mfr #: 194122
Dot Dia.: 1/2"Adhesive Type: Acrylic Adhesive
Package Quantity: 1440Hook and Loop Type: Hook
Shear Strength: 14 psiCharacteristics: High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon
Color: BlackHook and Loop Shape: Disc
Item: Reclosable Fastener ShapesFlame Retardant: No
Backing Material: NylonCountry of Origin (subject to change): United States

Description

Reclosable Fastener Shapes, Hook, Hook and Loop Shape Disc, Dot Dia. 1/2 In., Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon, Package Quantity 1440

Reviews