3/8" Dia. Hook Black Adhesive Dots, 1800 pk.

VELCRO BRAND| Zoro #: G0381534| Mfr #: 183264

$30.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0381534 Mfr #: 183264
Hook and Loop Shape: DiscItem: Reclosable Fastener Shapes
Flame Retardant: NoShear Strength: 14 psi
Backing Material: NylonCharacteristics: High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon
Dot Dia.: 3/8"Adhesive Type: Acrylic Adhesive
Hook and Loop Type: HookPackage Quantity: 1800
Color: BlackCountry of Origin (subject to change): United States

Product Description

Reclosable Fastener Shapes, Hook, Hook and Loop Shape Disc, Dot Dia. 3/8 In., Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon, Package Quantity 1800

Product Reviews

Save 15%. Sign up for Z-mail.