5/8" Dia. Hook White Adhesive Dots, 1200 pk.

VELCRO BRAND| Zoro #: G2302946| Mfr #: 192289

$46.83 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shear Strength: 14 psi
Flame Retardant: No
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2302946 Mfr #: 192289
Shear Strength: 14 psiFlame Retardant: No
Color: WhiteCharacteristics: High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon
Dot Dia.: 5/8"Hook and Loop Shape: Disc
Hook and Loop Type: HookItem: Reclosable Fastener Shapes
Adhesive Type: Acrylic AdhesiveBacking Material: Nylon
Package Quantity: 1200Country of Origin (subject to change): United States

Description

Reclosable Fastener Shapes, Hook, Hook and Loop Shape Disc, Dot Dia. 5/8 In., Color White, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon, Package Quantity 1200

Reviews