KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8" Dia. Hook Black Adhesive Dots, 900 pk.

VELCRO BRAND| Zoro #: G1007781| Mfr #: 192339

$55.83 /pk

This item ships free. Details.Standard ground shipping.
Details:
Shear Strength: 14 psi
Flame Retardant: No
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1007781 Mfr #: 192339
Shear Strength: 14 psiFlame Retardant: No
Color: BlackCharacteristics: High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon
Dot Dia.: 7/8"Hook and Loop Shape: Disc
Hook and Loop Type: HookItem: Reclosable Fastener Shapes
Adhesive Type: Acrylic AdhesiveBacking Material: Nylon
Package Quantity: 900Country of Origin (subject to change): United States

Description

Reclosable Fastener Shapes, Hook, Hook and Loop Shape Disc, Dot Dia. 7/8 In., Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon, Package Quantity 900

Reviews