1" W x 75' L Hook Black Reclosable Adhesive Fastener Roll, 1 pk.

VELCRO BRAND| Zoro #: G2078115| Mfr #: 120930

$38.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2078115 Mfr #: 120930
Characteristics: High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon, Molded Very Aggressive HookItem: Reclosable Fastener
Flame Retardant: NoShear Strength: 14 psi
Width: 1"Package Quantity: 1
Length: 75'Hook and Loop Shape: Roll
Color: BlackAdhesive Type: Acrylic Adhesive
Hook and Loop Type: HookBacking Material: Nylon
Country of Origin (subject to change): United States

Product Description

Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 75 ft., Width 1 In., Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon, Molded Very Aggressive Hook

Product Reviews

Save 15%. Sign up for Z-mail.