1/2" Dia. Loop Black Adhesive Dots, 1440 pk.

VELCRO BRAND| Zoro #: G1440467| Mfr #: 192253

$29.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dot Dia.: 1/2"
Item: Reclosable Fastener Shapes
Adhesive Type: Acrylic Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1440467 Mfr #: 192253
Dot Dia.: 1/2"Item: Reclosable Fastener Shapes
Adhesive Type: Acrylic AdhesivePackage Quantity: 1440
Shear Strength: 14 psiHook and Loop Shape: Disc
Characteristics: High Temperature, High Strength, Pressure Sensitive, Long Lasting NylonFlame Retardant: No
Hook and Loop Type: LoopBacking Material: Nylon
Color: BlackCountry of Origin (subject to change): United States

Description

Reclosable Fastener Shapes, Loop, Hook and Loop Shape Disc, Dot Dia. 1/2 In., Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon, Package Quantity 1440

Reviews