PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3/4" Dia. Loop Black Adhesive Dots, 1028 pk.

VELCRO BRAND| Zoro #: G1280352| Mfr #: 192302

$54.56 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Dot Dia.: 3/4"Adhesive Type: Acrylic AdhesivePackage Quantity: 1028
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1280352 Mfr #: 192302
Dot Dia.: 3/4"Adhesive Type: Acrylic Adhesive
Package Quantity: 1028Hook and Loop Type: Loop
Shear Strength: 14 psiCharacteristics: High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon
Color: BlackHook and Loop Shape: Disc
Item: Reclosable Fastener ShapesFlame Retardant: No
Backing Material: NylonCountry of Origin (subject to change): United States

Description

Reclosable Fastener Shapes, Loop, Hook and Loop Shape Disc, Dot Dia. 3/4 In., Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon, Package Quantity 1028

Reviews