KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" Dia. Loop White Adhesive Dots, 1028 pk.

VELCRO BRAND| Zoro #: G1446252| Mfr #: 192296

$54.56 /pk

This item ships free. Details.Standard ground shipping.
Details:
Shear Strength: 14 psi
Flame Retardant: No
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1446252 Mfr #: 192296
Shear Strength: 14 psiFlame Retardant: No
Color: WhiteCharacteristics: High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon
Dot Dia.: 3/4"Hook and Loop Shape: Disc
Hook and Loop Type: LoopItem: Reclosable Fastener Shapes
Adhesive Type: Acrylic AdhesiveBacking Material: Nylon
Package Quantity: 1028Country of Origin (subject to change): United States

Description

Reclosable Fastener Shapes, Loop, Hook and Loop Shape Disc, Dot Dia. 3/4 In., Color White, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon, Package Quantity 1028

Reviews