3/8" Dia. Loop Black Adhesive Dots, 1800 pk.

VELCRO BRAND| Zoro #: G1766712| Mfr #: 196334

$33.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shear Strength: 14 psi
Flame Retardant: No
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1766712 Mfr #: 196334
Shear Strength: 14 psiFlame Retardant: No
Color: BlackCharacteristics: High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon
Dot Dia.: 3/8"Hook and Loop Shape: Disc
Hook and Loop Type: LoopItem: Reclosable Fastener Shapes
Adhesive Type: Acrylic AdhesiveBacking Material: Nylon
Package Quantity: 1800Country of Origin (subject to change): United States

Description

Reclosable Fastener Shapes, Loop, Hook and Loop Shape Disc, Dot Dia. 3/8 In., Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon, Package Quantity 1800

Reviews